HingeAssembly, 1-1/2"H, 3-5/8"W
- Mfr # 997789
- Zoro # G323356027
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Glass Door Merchandiser Freezer
Overall Width
3 5/8 in
Compatible Manufacturer Part Number
GDM-49F-HC-TSL01
Overall Height
1 1/2 in
Product Type
Hinge Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 997789
- Zoro #
- G323356027
- UPC #
- -
- Country of Origin
- United States
- Item
- Hinge Assembly
- Compatible Product Type
- Glass Door Merchandiser Freezer
- Compatible Manufacturer Part Number
- GDM-49F-HC-TSL01
- Product Type
- Hinge Assembly
Dimensions
- Overall Width
- 3 5/8 in
- Overall Height
- 1 1/2 in
Description
Hinge Assembly, Overall Height 1 1/2 in, Overall Width 3 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.