HingeCam, 3/4"H, 3/4"W
- Mfr # 981208
- Zoro # G923359305
product price:Â
$
26.25
/ea
Key Features
Compatible Product Type
Freezer, Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
Overall Width
3/4 in
Overall Height
3/4 in
Product Type
Hinge Cam
Compatible Manufacturer Part Number
SRA2DT-2S,STA1-FPT-2HS-2HS,STA1DT-2HS,STA1F-1G,STA1F-1S,STA1F-2HS,STA1FPT-1S-1S,STA1H-1G,STA1H-1S,STA1H-2HG,STA1H-2HS,STA1HPT-1S-1S,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STA2F-2G,STA2F-2S,STA2F-4HS,STA2H-4HS,STA2HPT-2G-2G,STA2HPT-2S-2S,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3F-3S,STA3R-3G,STA3R-3S,STA3R-6HS,STG1-RPT-2HG-1S,STG1DT-2HS,STG1F-1G,STG1F-1S,STG1F-2HS,STG1FPT-1S-1S,STG1FPT-2HS-2HS,STG1H-1S,STG1HPT-1G-2HS,STG1HPT-1S-1S,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STG2DT-2S,STG2F-2G-HC,STG2F-2S,STG2F-4HS,STG2H-2G,STG2H-2S,STG2HPT-2S-2S,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2R-4HS,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3F-3S,STG3R-3S,STM1F-1S,STM1F-2HS-HC,STM1R-1S,STM2F-2S,STM2F-4HS,STM2R-2S,STM2R-4HS,STR1DT-2HS,STR1F-1G,STR1F-1G-HC,STR1F-2HS,STR1F-HC,STR1FPT-1S-1S,STR1FPT-2HS-2HS,STR1H-1S,STR1H-2HS,STR1HPT-1G-1G,STR1HPT-1S-1S,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,STR2DT-2S,STR2F-2S,STR2F-4HS,STR2H-2G,STR2H-4HS,STR2HPT-2S-2S,STR2HPT-4HS-2S,STR2HPT-4HS-4HS,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-2S,STR2RPT-4HS-4HS,STR3F-3S,STR3R-3G,STR3R-3S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 981208
- Zoro #
- G923359305
- UPC #
- -
- Country of Origin
- China
- Item
- Hinge Cam
- Compatible Product Type
- Freezer, Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
- Product Type
- Hinge Cam
- Compatible Manufacturer Part Number
- SRA2DT-2S,STA1-FPT-2HS-2HS,STA1DT-2HS,STA1F-1G,STA1F-1S,STA1F-2HS,STA1FPT-1S-1S,STA1H-1G,STA1H-1S,STA1H-2HG,STA1H-2HS,STA1HPT-1S-1S,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STA2F-2G,STA2F-2S,STA2F-4HS,STA2H-4HS,STA2HPT-2G-2G,STA2HPT-2S-2S,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3F-3S,STA3R-3G,STA3R-3S,STA3R-6HS,STG1-RPT-2HG-1S,STG1DT-2HS,STG1F-1G,STG1F-1S,STG1F-2HS,STG1FPT-1S-1S,STG1FPT-2HS-2HS,STG1H-1S,STG1HPT-1G-2HS,STG1HPT-1S-1S,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STG2DT-2S,STG2F-2G-HC,STG2F-2S,STG2F-4HS,STG2H-2G,STG2H-2S,STG2HPT-2S-2S,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2R-4HS,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3F-3S,STG3R-3S,STM1F-1S,STM1F-2HS-HC,STM1R-1S,STM2F-2S,STM2F-4HS,STM2R-2S,STM2R-4HS,STR1DT-2HS,STR1F-1G,STR1F-1G-HC,STR1F-2HS,STR1F-HC,STR1FPT-1S-1S,STR1FPT-2HS-2HS,STR1H-1S,STR1H-2HS,STR1HPT-1G-1G,STR1HPT-1S-1S,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,STR2DT-2S,STR2F-2S,STR2F-4HS,STR2H-2G,STR2H-4HS,STR2HPT-2S-2S,STR2HPT-4HS-2S,STR2HPT-4HS-4HS,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-2S,STR2RPT-4HS-4HS,STR3F-3S,STR3R-3G,STR3R-3S
- Material
- Nylon
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Width
- 3/4 in
- Overall Height
- 3/4 in
Description
Hinge Cam, Overall Height 3/4 in, Overall Width 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.