Shop TRUE
See all product information
Create Account
LEDDriver, Fridge, 400-03238, 1-1/8"H
- Mfr # 987697
- Zoro # G923359145
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
400-03238
Product Type
LED Driver
Overall Height
1 1/8 in
Overall Width
2 9/16 in
Compatible Product Type
Refrigerator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 987697
- Zoro #
- G923359145
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 1 1/8 in
- Overall Width
- 2 9/16 in
Details
- Item
- LED Driver
- Compatible Manufacturer Part Number
- 400-03238
- Product Type
- LED Driver
- Compatible Product Type
- Refrigerator
Description
LED Driver, Overall Height 1 1/8 in, Overall Width 2 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.