Wildland Vest, Black, 1000D Cordura(R)
Mfr # AV210
Zoro # G4847132
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Size
Universal
Material
1000D Cordura(R), Nylon
Includes
(12) Pockets for Organization, Radio Pocket with Adjustable Keeper Strap, Flagging Tape Dispenser
Features
Contains Adjustable Straps
Style
Vest
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AV210
Zoro #
G4847132
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
Universal
Details
Item
Wildland Vest
Color
Black
Material
1000D Cordura(R), Nylon
Includes
(12) Pockets for Organization, Radio Pocket with Adjustable Keeper Strap, Flagging Tape Dispenser
Features
Contains Adjustable Straps
Style
Vest
Safety Vest Style
Vest
Description
Wildland Vest, Material 1000D Cordura(R), Nylon, Style Vest, Includes (12) Pockets for Organization, Radio Pocket with Adjustable Keeper Strap, Flagging Tape Dispenser, Size Universal, Features Contains Adjustable Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.