Shop TRUE

Commercial Refrigerated Prep Table, 16.7cu ft.

  • Mfr # TSSU-48-12-HC

  • Zoro # G9873071


original price:  $6,411.99 , new price: $5,770.99 , 10 percent off
new price: 
$
5,770.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Worktop
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator
Overall Depth
31 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSSU-48-12-HC
Zoro #
G9873071
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
31 1/8 in
Overall Height
43 in
Cord Length
7 ft
Overall Width
48 3/8 in
Prep Space Depth
11 3/4 in
Prep Space Width
44 1/2 in
Refrigerator Interior Width
42 3/8 in
Refrigerator Interior Depth
20 in
Refrigerator Interior Height
26 1/4 in

Details

Refrigerator Style
Worktop
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator
Voltage
115V
Refrigerator Temperature Range (F)
33 Degrees to 41 Degrees
Residential / Commercial
Commercial
Refrigerator Capacity
16.7 cu ft
Features
PVC Coated Shelves, Magnetic Door Gaskets
Includes
(12) Clear Polycarbonate NSF Approved Food Pans, (16) Chrome Plated Shelf Clips, (4) Casters, Removable Cutting Board
Commercial / Residential
Commercial
Total Capacity
16.7 cu ft
Standards
NSF, UL
Number of Shelves
4
Item
Refrigerated Preparation Table
Refrigerator Temperature Range (C)
1 Degrees to 5 Degrees C
Energy Star Compliant
No
Defrost
Manual
Refrigerant Type
R-290
Number of Sections
1
Hz
60 Hz
Amps
8.6 A
Plug Type
5-15P
Control Type
Adjustable Dial
Door Hinge
Positive Close
Door Style
Solid
Weight
291 lb
Maximum Temperature
41 Degrees F
Minimum Temperature
33 Degrees F
Frequency
60 Hz
Power Source
Electric
Shelf Material
Wire
Door Swing
Left, Right
Perfomance
Commercial
Current
8.6 A
Temperature - Minimum
33 Degrees F
Temperature - Maximum
41 Degrees F
Power Source - TS Only
Electric

Description

Refrigerated Preparation Table, Total Capacity 16.7 cu ft, Overall Height 43 in, Overall Width 48 3/8 in, Overall Depth 31 1/8 in, Color Silver, Energy Star Compliant No, Defrost Manual, Door Hinge Positive Close, Door Swing Left, Right, Number of Shelves 4, Number of Doors 2, Control Type Adjustable Dial, Prep Space Depth 11 3/4 in, Prep Space Width 44 1/2 in, Cord Length 7 ft, Current 8.6 A, Door Style Solid, Features PVC Coated Shelves, Magnetic Door Gaskets, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.