Shop SUMMIT APPLIANCE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
28 in Wide Bottom Freezer Refrigerator
- Mfr # FFBF284SSIM
- Zoro # G623568670
product price:Â
$
2,394.99
/ea
Key Features
Width
27.63 in
Defrost
Frost-Free
Hz
60 Hz
Amps
2 A
Overall Height
67.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FFBF284SSIM
- Zoro #
- G623568670
- UPC #
- 761101089973
- Country of Origin
- Thailand
Dimensions
- Width
- 27.63 in
- Overall Height
- 67.25 in
- Overall Depth
- 26.25 in
Details
- Defrost
- Frost-Free
- Hz
- 60 Hz
- Amps
- 2 A
- Refrigerator Item
- Refrigerator-Freezer
- Finish
- Platinum
- Door
- Stainless Steel
- Voltage
- 115V AC
- Standards
- UL-ULC
- Color
- Platinum
Description
At just 26.25 in deep and 27.63 in wide, the FFBF284SSIM offers nearly 14 cu.ft. of storage capacity ideal for space-challenged kitchens with full refrigeration needs. Reversible doors allow you to adjust the door swing to best suit your space. This unit comes with a textured gray cabinet and real stainless steel doors featuring a horizontal grain and protective film that helps to keep the door clean from fingerprints and smudges. Pro style handles complete the look. Inside, the FFBF284SSIM comes fully featured for maximum storage convenience with frost-free operation ideal for minimum maintenance. The refrigerator section includes adjustable shelves made from safety glass for durability and easy cleaning. Three adjustable door racks offer additional storage options, including one deep rack that can accommodate full gallon sized containers. The large clear crisper is ideal for keeping produce fresh. An innovative touch control system lets you manage the refrigerator and freezer temperature with an intuitive digital thermostat. LED lighting in the side walls of the refrigerator offers an efficient and attractive view inside. The open door alarm alerts with an audio and visual signal when the door is left ajar for over one minute. This unit is equipped with an optional sabbath mode feature that allows you to deactivate certain electrical features for up to 76 hours. The lower freezer compartment features two slide-out drawers with plastic fronts to help protect stored items when the door is opened. A factory-installed icemaker keeps a full supply of ice on hand. With its elegant design, unique size, and full storage capacity, the FFBF284SSIM is the perfect energy efficient addition to any kitchen looking to bring true quality, modern style, and energy savings in a smaller footprint than standard household refrigerators.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.