Deli Case, 47 3/4 in H, White

  • Mfr # TCGG-48-HC-LD
  • Zoro # G716290358
product price: 
$
7,951.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF/ANSI
Plug Type
5-15P
Display Case Style
Upright
Temperature - Maximum
40 Degrees F
Cord Length
9 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCGG-48-HC-LD
Zoro #
G716290358
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
9 ft
Overall Height
47 3/4 in
Overall Width
48 1/4 in
Manufacturer Warranty Length
7-year Labor, Parts and Compressor
Overall Depth
35 1/4 in
Fits Chest Size
LED Lighting

Details

Item
Deli Case
Standards
NSF/ANSI
Plug Type
5-15P
Display Case Style
Upright
Temperature - Maximum
40 Degrees F
Current
3.3 A
Energy Star Compliant
No
Includes Rear Door
Rear Door Included
Front Display Type
Curved Glass
For Displaying
Deli Products
Finish
Powder Coated
Color
White
Rear Door Hinge
Slide
Product Type
Deli Case
Shelf Material
Wire
Features
LED Lighting
Number of Shelves
2
Number of Lights
3
Series
TCGG
Control Type
Thermostatic
Refrigerant Type
R-290
Weight
550 lb
Rear Door Material
Glass
Temperature - Minimum
38 Degrees F
Voltage
115V AC
Material
Stainless Steel
Shell Material
Stainless Steel
Wire Color
White

Description

Curved Glass Refrigerated Deli Case

Restrictions

Hazardous material

Ratings & reviews