Shop TRUE REFRIGERATION

Deli Case, 47 3/4 in H, White

  • Mfr # TCGG-60-HC-LD
  • Zoro # G216290353

product price: 
$
11,239.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF/ANSI
Rear Door Hinge
Slide
For Displaying
Deli Products
Manufacturer Warranty Length
7-year Labor, Parts and Compressor
Series
TCGG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCGG-60-HC-LD
Zoro #
G216290353
UPC #
-
Country of Origin
United States
Item
Deli Case
Standards
NSF/ANSI
Rear Door Hinge
Slide
For Displaying
Deli Products
Series
TCGG
Display Case Style
Upright
Energy Star Compliant
No
Product Type
Deli Case
Temperature - Maximum
40 Degrees F
Refrigerant Type
R-290
Current
5.3 A
Plug Type
5-15P
Includes
(4) Shelf Clips
Temperature - Minimum
38 Degrees F
Number of Shelves
4
Voltage
115V AC
Front Display Type
Curved Glass
Features
LED Lighting
Color
White
Rear Door Material
Glass
Number of Lights
5
Weight
550 lb
Includes Rear Door
Rear Door Included
Material
Stainless Steel
Finish
Powder Coated
Control Type
Thermostatic
Shelf Material
Wire
Shell Material
Stainless Steel
Wire Color
White
Traction Material
Stainless Steel

Dimensions

Manufacturer Warranty Length
7-year Labor, Parts and Compressor
Overall Height
47 3/4 in
Overall Width
60 1/4 in
Overall Depth
35 1/4 in
Cord Length
9 ft
Fits Chest Size
LED Lighting

Description

Curved Glass Refrigerated Deli Case

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.