Deli Case, 47 3/4 in H, Silver

  • Mfr # TCGG-60-S-HC-LD
  • Zoro # G816290357
product price: 
$
11,239.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Weight
555 lb
Series
TCGG
Cord Length
9 ft
Includes
(4) Shelf Clips
Display Case Style
Upright
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCGG-60-S-HC-LD
Zoro #
G816290357
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
9 ft
Overall Height
47 3/4 in
Manufacturer Warranty Length
7-year Labor, Parts and Compressor
Overall Width
60 1/4 in
Overall Depth
35 1/4 in
Fits Chest Size
LED Lighting

Details

Item
Deli Case
Weight
555 lb
Series
TCGG
Includes
(4) Shelf Clips
Display Case Style
Upright
Material
Stainless Steel
Features
LED Lighting
For Displaying
Deli Products
Front Display Type
Curved Glass
Rear Door Material
Glass
Control Type
Thermostatic
Standards
NSF/ANSI
Temperature - Minimum
38 Degrees F
Energy Star Compliant
No
Product Type
Deli Case
Voltage
115V AC
Rear Door Hinge
Slide
Shelf Material
Wire
Temperature - Maximum
40 Degrees F
Plug Type
5-15P
Number of Shelves
4
Current
5.3 A
Color
Silver
Number of Lights
5
Includes Rear Door
Rear Door Included
Refrigerant Type
R-290
Shell Material
Stainless Steel
Wire Color
Silver

Description

Curved Glass Refrigerated Deli Case

Restrictions

Hazardous material

Ratings & reviews