Shop TRUE RESCUE
See all product information
Create Account
Bleeding Control Bundle for ANSI 2021
- Mfr # ANSI-2021-Bundle-Premium
- Zoro # G923939415
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Nylon, Plastic, Metal, Acrylic
Miscellaneous Kit Contents Included
6 Premium Bleeding Control Kits with SWATT and Nustat
Length
14.75 in
Height
11.625 in
Depth
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANSI-2021-Bundle-Premium
- Zoro #
- G923939415
- UPC #
- 810104542227
- Country of Origin
- United States
Dimensions
- Length
- 14.75 in
- Height
- 11.625 in
- Depth
- 6.75 in
Details
- Material
- Steel, Nylon, Plastic, Metal, Acrylic
- Miscellaneous Kit Contents Included
- 6 Premium Bleeding Control Kits with SWATT and Nustat
- Color
- White, Red
- Item
- Bleeding Control Kits, Cabinet, and Signage
Description
Compliant with new ANSI 2021 guidelines on bleeding control kits, as well as California Bill AB2260. This kit is perfect for safety-minded organizations in California and beyond who value ANSI compliance. This bundle contains: 6 Premium Bleeding Control Kits with SWATT and Nustat, 1 Compact Alarmed Bleeding Control Cabinet, 1 3D Transforming Bleeding Control Wall Sign, 1 Inspection Tag for Bleeding Control, 1 Bleeding Control On-Site Decal, 1 STOP THE BLEED Instructional Poster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.