STOP THE BLEED Bundle for Schools
- Mfr # STB-School-Bundle-8kit-Premium
- Zoro # G723939424
product price:Â
$
1,255.99
/ea
Free Shipping & Returns
Key Features
Height
16.625 in
Material
Steel, Nylon, Plastic, Metal, Acrylic
Length
16 in
Miscellaneous Kit Contents Included
8 Premium STOP THE BLEED Kits by True Rescue
Depth
8.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STB-School-Bundle-8kit-Premium
- Zoro #
- G723939424
- UPC #
- 810104541862
- Country of Origin
- United States
Dimensions
- Height
- 16.625 in
- Length
- 16 in
- Depth
- 8.375 in
Details
- Material
- Steel, Nylon, Plastic, Metal, Acrylic
- Miscellaneous Kit Contents Included
- 8 Premium STOP THE BLEED Kits by True Rescue
- Color
- White, Red
- Item
- Bleeding Control Kits, Cabinet and Signage
Description
Designed specifically for schools, this officially licensed STOP THE BLEED bundle is also perfect for churches, arenas, or other high-capacity buildings. Contains: 8 Premium STOP THE BLEED kits with CAT and QuikClot, 1 Standard Alarmed Bleeding Control Cabinet, 1 Bleeding Control Tote (Holds 4-8 Kits), 1 Patient Transporter, 1 3D Transforming Bleeding Control Wall Sign, 1 Inspection Tag for Bleeding Control, 1 Bleeding Control On-Site Decal, 1 STOP THE BLEED Instructional Poster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.