Personal STOP THE BLEED Bleeding Control Kit, Premium with QuikClot and C-A-T
- Mfr # STB3-Pq-CAT
- Zoro # G423939434
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Wound Dressings Included
(1) QuikClot Hemostatic dressing Z-Fold (3 in. x 4 yds.)
Material
Plastic, Metal
Color
Clear
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STB3-Pq-CAT
- Zoro #
- G423939434
- UPC #
- 810104541374
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Height
- 11 in
- Depth
- 2.5 in
Details
- Wound Dressings Included
- (1) QuikClot Hemostatic dressing Z-Fold (3 in. x 4 yds.)
- Item
- Bleeding Control Kit
- Material
- Plastic, Metal
- Color
- Clear
Description
Personal STOP THE BLEED Kit - Premium (CAT, QuikClot) provides the lay responder with battlefield-tested tools to stop life threatening traumatic blood loss. Includes: CAT Tourniquet, HyFin Vent Compact Chest Seal Twin-pack, 4-inch Emergency Trauma dressing, 1 Quikclot Bleeding Control dressing, Trauma shears, 1 pair Nitrile responder gloves, survival blanket, Permanent marker, and Instruction card arranged in a plastic, resealable pouch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.