Zoro Homepage

Straight Blade Receptacle, 15 A, 125V AC, Black

  • Mfr # 801229

  • Zoro # G7309635


product price: $63.29
/ea

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Black
For Use With
For Use With Mfr. Model Number
GDM-33, GDM-47, T-23-2, T-49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801229
Zoro #
G7309635
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Black
For Use With
For Use With Mfr. Model Number
GDM-33, GDM-47, T-23-2, T-49
Fits Brand
True
Color
Black
Product Type
Receptacle

Description

Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.