Zoro Homepage

24 Manhole Cover Bar with Diamond Point, High Grade Steel

  • Mfr # 1175300******

  • Zoro # G109145326


product price: $22.69
/ea

Key Features

Material
Steel
Overall Length
24 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175300******
Zoro #
G109145326
UPC #
49206117532
Country of Origin
India

Dimensions

Overall Length
24 in
Overall Width
6 in

Details

Item
Manhole Cover Bar
Material
Steel

Description

The Manhole Cover Bar is made from hexagon high grade steel with a hardened steel diamond point. This 24-inch long, 3.75-pound steel prevents bending. This tool can be utilized for prying loose conventional manhole covers. Manhole Cover Bar, 24-inches in length and weighs 3.75-pounds. Made from hexagon high grade steel with a hardened steel diamond point. Utilized for prying loose conventional manhole covers. Heat treated carbon steel for superior strength and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.