Zoro Homepage

38 in. Steel Double Edge Grass Shear

  • Mfr # 2942600

  • Zoro # G416119355


product price: $29.39
/ea

Key Features

Tool Height
8 in
For Use With
Grass Whips
Tool Width
41.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2942600
Zoro #
G416119355
UPC #
49206194267
Country of Origin
Taiwan, Province of China

Dimensions

Tool Height
8 in
Overall Length
2.5 in
Tool Width
41.4 in

Details

For Use With
Grass Whips
Item
Pruning/Grass Tools

Description

Forged Blade: No, Handle Length: 38, Handle Material: Hardwood, Blade Length: , Maximum Cutting Thickness: , Blade Material: Steel, Blade Type: Double Edge, Product Type: Grass Shear, Rotating Head: No, Serrated Edge: Yes, Sub Brand: , Telescoping Handle:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.