Shop TRUE TEMPER
See all product information
Create Account
Steel Hoe, Shrub Rake and Aluminum Scoop, 3-Piece Seasonal Clean-up Set
- Mfr # 10000-07596
- Zoro # G023309934
product price:Â
$
62.69
/ea
Key Features
Height
8.66 in
Includes
Garden Hoe, Shrub Rake, Scoop
Width
15 in
Length
46.13 in
Number of Tines
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07596
- Zoro #
- G023309934
- UPC #
- 049206102255
- Country of Origin
- China
- Item
- 3-pc. Seasonal Clean-up Garden Tool Set
- Includes
- Garden Hoe, Shrub Rake, Scoop
- Number of Tines
- 11
- Application
- Seasonal lawn clean-up
Dimensions
- Height
- 8.66 in
- Width
- 15 in
- Length
- 46.13 in
Description
This 3-piece set from True Temper is perfect for seasonal clean-up. Includes garden hoe, SuperFlex shrub rake, and aluminum scoop. Durable hardwood handles last season after season.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.