Zoro Homepage

Ames True Temper 76125 10Tine Ensilage Fork 16 in.

  • Mfr # 6430490

  • Zoro # G503928334


product price: $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6430490
Zoro #
G503928334
UPC #
-
Country of Origin
Austria

Description

Features
  • Best for transferring ensilage, mulch or stone.
  • Forged head for strength and durability.
  • Oval tines 16 in. L, 1-3/4 in. Apart.
  • Ash handle with heavy-duty steel and wood d-grip.
  • 10 in. Ferrule with cap.
  • Size - 16 in.
  • Item weight - 6.70 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.