Cutter Mattock, 2.5 lb. Forged Steel Pick, 36 in. Fiberglass Handle
- Mfr # 20182300
- Zoro # G523309878
product price:Â
$
20.29
/ea
Key Features
Handle Material
Fiberglass
Height
36 in
Includes
Cutter Mattock
Handle Length
36 in
Head Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20182300
- Zoro #
- G523309878
- UPC #
- 049206142725
- Country of Origin
- India
Dimensions
- Height
- 36 in
- Handle Length
- 36 in
- Head Width
- 14 in
- Head Length
- 2.85 in
- Overall Length
- 2.85 in
- Width
- 14 in
Details
- Handle Material
- Fiberglass
- Includes
- Cutter Mattock
- Item
- Cutter Mattock
- Connection Type
- Slip-Eye
- Application
- Digging in hardened soils, trenching, and chopping roots
- Head Weight
- 2.5 lb
- Head Material
- Steel
Description
The True Temper 2.5-pound Cutter Mattock features a 36-inch fiberglass handle for increased handle strength with overstrike protection to prevent handle breakage. A 2.5-pound forged steel pick head provides maximum durability with a slip-eye connection for trusted head retention. Ideal for digging in hardened soils, trenching, and chopping roots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.