Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1990200GR
Zoro #
G1196912
UPC #
049206199026
Country of Origin
China
Dimensions
Width of Tines
3"
Length of Tines
5 in
Handle Length
8"
Details
Item
Hand Cultivator
Handle Type
Soft Ergo Loop Grip
Handle Material
Plastic/Foam/Gel
Tine Material
Chrome Plated Steel
Tine Pattern
Bent Staggered
Shank
Curved
Description
Hand Cultivator, Handle Material Plastic/Foam/Gel, Handle Type Soft Ergo Loop Grip, Handle Length 8 In., Width of Tines 3 In., Length of Tines 5 in, Bent Staggered, Tine Material Chrome Plated Steel, Curved Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.