Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1990100GR
Zoro #
G1809893
UPC #
049206199019
Country of Origin
China
Dimensions
Handle Length
8"
Blade Length
7"
Blade Width
3-1/4"
Details
Item
Transplanting Garden Trowel
Handle Type
Soft Ergo Loop Grip
Handle Material
Plastic/Foam/Gel
Blade Type
Sharp Point
Blade Material
Stainless steel
Shank
Drop down
Description
Transplanting Garden Trowel, Blade Length 7 In., Blade Width 3-1/4 In., Handle Material Plastic/Foam/Gel, Handle Length 8 In., Handle Type Soft Ergo Loop Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.