Manure Fork and Square Point Shovel, Garden Prep Set, Steel, Wood Handle
- Mfr # 10000-07529
- Zoro # G723309869
product price:Â
$
42.15
/ea
Key Features
Height
4.5 in
Material
Steel
Width
8.5 in
Application
For digging in garden beds and prepping soil for planting
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07529
- Zoro #
- G723309869
- UPC #
- 049206102231
- Country of Origin
- China
Dimensions
- Height
- 4.5 in
- Width
- 8.5 in
- Length
- 60 in
Details
- Item
- 2-pc. Garden Digging Tool Set
- Material
- Steel
- Application
- For digging in garden beds and prepping soil for planting
Description
Choose the right tools when prepping a garden for planting with True Temper’s Garden Prep set. The 4-tine manure fork has a forged steel head and durable hardwood handle. The square point garden shovel is perfect for digging and transferring materials with a cushion grip for added comfort and control.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.