Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Poly Junior Kids Leaf Rake, 20 Tines, 55-3/4 in L Wood Handle

  • Mfr # KLRO

  • Zoro # G116119372


product price: $13.49
/ea
Sold in multiples of 2 for $26.98

Key Features

Head Style
Poly
Handle Length
55-3/4 in
Head Material
Poly
Handle Material
Wood
Number of Tines
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLRO
Zoro #
G116119372
UPC #
27997212735
Country of Origin
China

Dimensions

Handle Length
55-3/4 in
Overall Length
2 in
Height
18 in
Width
54.5 in

Details

Head Style
Poly
Head Material
Poly
Handle Material
Wood
Number of Tines
20
Item
Junior Kids Leaf Rake
For Use With
Kids Garden Tools

Description

Handle Length: 42, Handle Material: Wood, Head Width: 18, Number of Tines: 20, Overall Length: 55.75, Boxed, Product Type: Kids Rake, Sub Brand: , Tine Material: Poly, Brand Name: True Temper, Coated Tines: No, Comfort Grip: No, , Telescoping Handle: ,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.