18 x 9.5-8 in Lawn Mower Tire & Wheel, 4 Ply, Turf, Black, 2 PK
- Mfr # T0104189508
- Zoro # G616020888
Key Features
Specifications
Details
- MFR #
- T0104189508
- Zoro #
- G616020888
- UPC #
- 712038776238
- Country of Origin
- China
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tires (Wheels Not Included)
- Hub Color
- Black
- Tread
- Turf
- Aspect Ratio
- 0.6 IN
- For Use With
- Golf Carts, Lawn Mowers
Dimensions
- Tire Size
- 18 x 9.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 18 in
- Tread Depth
- 0.236 MM
- Wheel Width
- 7 in
- Overall Length
- 18 in
Description
Discover our versatile tire option boasting a distinctive chevron tread pattern, tailored for cost-effective replacements. Engineered to deliver reliable traction and safeguard turf surfaces, this tire undergoes meticulous heat treatment and shaping prior to dispatch, ensuring hassle-free installation. Sized at 18x9.50-8 with 4 Ply construction, it features a tubeless and non-directional design. With a maximum load capacity of 1040 lbs and a tire pressure rating of 24 PSI, it perfectly fits rim sizes of 8x7. Please note, this listing is for tires only; rims are not included.
- 4 Ply - Tubeless - non-directional
- Tires only - Rims not included
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.