- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Lawn & Garden Tools
- /
- Shovels and Scoops
- /
- Round Point Shovel, Fiberglass Handle
True Temper
Round Point Shovel, Fiberglass Handle
- Zoro #: G7180358
- Mfr #: 2584300
Tap to zoom
Hover or click to zoom
$28.09
Must order in multiples of 6
- Blade Material: Forged Steel
- Handle Length: 47"
- Handle Material: Fiberglass
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $168.54
True Temper #2584300 Specifications
- Zoro #: G7180358
- Mfr #: 2584300
- Blade Material: Forged Steel
- Handle Length: 47"
- Handle Material: Fiberglass
- Application: Digging
- Item: Round Point Shovel,Fiberglass Handle
- Country of Origin (subject to change): United States
Description
Round Point Shovel,Fiberglass Handle
Reviews of True Temper #2584300
Explore more
- TRUE TEMPER Round Point Shovel, w/D-Grip Handle, PK6 2585900
- TRUE TEMPER Shovel Handle, Straight, 48 In., Wood 90580
- TRUE TEMPER Toughstrike Trenching Pick/Mattock 20182600
- TRUE TEMPER Square Point Shovel, Fiberglass Handle 2585500
- TRUE TEMPER Grain Scoop, 48 In. Handle, Poly 1680100GR
- TRUE TEMPER SHOVEL LH RUND PONT 45""L 2585600
- SEYMOUR MIDWEST Hand Transplanter, Chrome Plated Head 41034
- SEYMOUR MIDWEST Rice Shovel, 48" Handle 49085
- UNION TOOLS Union Tools 760-47103 16 Blade Length D Grip Closed Back Drain Spade 29 Handle Steel & Ash YYAZ-UNN47103
- True Temper Lawn & Garden Tools