Wiper Gasket Kit
Mfr # 944928
Zoro # G4010505
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Freezers, Refrigerators
Fits Brand
True
For Use With Mfr. Model Number
Product Type
Wiper Gasket Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
944928
Zoro #
G4010505
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
51 1/2 in
Details
Color
Black
For Use With
Freezers, Refrigerators
Fits Brand
True
Item
Wiper Gasket Kit
For Use With Mfr. Model Number
Product Type
Wiper Gasket Kit
Compatible with Manufacturer Model Number
GDM-09E,GDM-09K,GDM-11SD,GDM-33,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-48,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-37,GDM-37HL,GDM-41,GDM-41C-48,GDM-41CPT,GDM-41CPT-48,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-61,GDM-61FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G
Compatible Manufacturer Model Number
GDM-09E,GDM-09K,GDM-11SD,GDM-33,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-48,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-37,GDM-37HL,GDM-41,GDM-41C-48,GDM-41CPT,GDM-41CPT-48,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-61,GDM-61FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G
Compatible with Manufacturer Model No.
GDM-09E,GDM-09K,GDM-11SD,GDM-33,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-48,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-37,GDM-37HL,GDM-41,GDM-41C-48,GDM-41CPT,GDM-41CPT-48,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-61,GDM-61FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G
Compatible with Mfr. Model No.
GDM-09E,GDM-09K,GDM-11SD,GDM-33,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-48,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-37,GDM-37HL,GDM-41,GDM-41C-48,GDM-41CPT,GDM-41CPT-48,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-61,GDM-61FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G
For Use with Mfr Model Number
GDM-09E,GDM-09K,GDM-11SD,GDM-33,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-48,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-37,GDM-37HL,GDM-41,GDM-41C-48,GDM-41CPT,GDM-41CPT-48,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-61,GDM-61FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G
Compatible Manufacturer Part Number
GDM-09E,GDM-09K,GDM-11SD,GDM-33,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-48,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-37,GDM-37HL,GDM-41,GDM-41C-48,GDM-41CPT,GDM-41CPT-48,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-61,GDM-61FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G
Compatible Pump Manufacturer Part Number
GDM-09E,GDM-09K,GDM-11SD,GDM-33,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-48,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-37,GDM-37HL,GDM-41,GDM-41C-48,GDM-41CPT,GDM-41CPT-48,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-61,GDM-61FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G
Compatible Mfr. Model Number
GDM-09E,GDM-09K,GDM-11SD,GDM-33,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-48,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC,GDM-37,GDM-37HL,GDM-41,GDM-41C-48,GDM-41CPT,GDM-41CPT-48,GDM-41SL,GDM-41SL-54,GDM-41SL-60,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-61,GDM-61FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TSD-09G,TSD-33,TSD-33G,TSD-47,TSD-47G
Description
Wiper Gasket Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.