Zoro Homepage

Barbed Fitting Adapter, 3/8 in Tube Size, PVDF, Black

  • Mfr # FB6TCB6

  • Zoro # G4636551


product price: $3.35
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Barb
Tube Size
3/8 in
Stem OD
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB6TCB6
Zoro #
G4636551
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Barb Size
Standard
Overall Length
1 31/32 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Barb
Stem OD
3/8 in
Max. Pressure
300 psi @ 275 Degrees F
Standards
FDA Approved, NSF/ANSI 51
Color
Black
Gasket Material
FKM
Special Features
Field Attachable and Quickly Connect to Tubing, Push Button Release
Temp. Range
0 Degrees to 275 Degrees F
Compliance
FDA, NSF/ANSI 51
Application
Air, Potable Water
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, PVDF, Vinyl
Maximum Operating Temperature
275 Degrees F
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
300 psi @ 275 Degrees F
Fitting Material
PVDF
Barb Style
Standard
Fitting Shape
Straight
Fitting Side A Connection Type
Tube Stem
Minimum Operating Temperature
0 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
Barbed
Finish
Black Kynar
For Media Type
Air, Potable Water
Fitting Features
Rigid
Operating Temperature - Maximum
275 Degrees F
O-Ring Material
Fluorocarbon
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Tube Stem

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material PVDF, Overall Length 1 31/32 in, Specific Fitting Shape Straight Adapter, Application Air, Potable Water, Maximum Operating Pressure 300 psi @ 275 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards FDA Approved, NSF/ANSI 51, Color Black

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.