Zoro Homepage

Push-Fit Adapter Fitting, 3/8 in Tube Size, PVDF, Black

  • Mfr # FB6MC8-HBLK

  • Zoro # G4633130


product price: $7.89
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male NPTF
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB6MC8-HBLK
Zoro #
G4633130
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
Hex Size
15/16 in
Overall Length
1 7/16 in
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
1/2"
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Male NPTF
Max. Pressure
300 psi @ 275 Degrees F
Standards
FDA Approved, NSF/ANSI 51
Compliance
FDA, NSF/ANSI 51
System of Measurement
Imperial
Color
Black
Special Features
Field Attachable and Quickly Connect to Tubing, Push Button Release
Application
Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine
Temp. Range
0 Degrees to 275 Degrees F
Gasket Material
FKM
Vacuum Rating
28 inHg
Fitting Material
PVDF
Resistance Properties
Chemical-Resistant, Mechanical-Resistant
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, PVDF, Vinyl
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
275 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Type
Button
Release Ring Material
FKM
Fitting Side B Connection Type
MNPTF
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Straight
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
300 psi
Series
Legris
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Maximum
275 Degrees F
For Media Type
Air, Beverages, Potable Water

Description

Push-Fit Adapter Fitting, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material PVDF, Fitting Thread Size 1/2 In., Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.