Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow Fitting, 3/8 in Tube Size, PVDF, Black

  • Mfr # FB6EU4-HBLK

  • Zoro # G4635894


product price: $7.75
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x Tube
Tube Size
3/8 in
Max. Pressure
300 psi @ 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB6EU4-HBLK
Zoro #
G4635894
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Overall Length
29/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x Tube
Max. Pressure
300 psi @ 275 Degrees F
Temp. Range
0 Degrees to 275 Degrees F
Compliance
FDA, NSF/ANSI 51
Special Features
Field Attachable and Quickly Connect to Tubing, Push Button Release
Standards
FDA Approved, NSF/ANSI 51
System of Measurement
Imperial
Application
Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine
Gasket Material
FKM
Color
Black
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Release Type
Button
Release Ring Material
FKM
Maximum Operating Pressure
300 psi
Resistance Properties
Chemical-Resistant, Mechanical-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, PVDF, Vinyl
Vacuum Rating
28 inHg
Fitting Material
PVDF
Maximum Operating Temperature
275 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Elbow
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
275 Degrees F
Operating Pressure - Maximum
300 psi
For Media Type
Air, Beverages, Potable Water
Operating Temperature - Minimum
0 Degrees F
Series
Legris

Description

Push-Fit Elbow Fitting, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PVDF, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 29/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.