Zoro Homepage

Push-Fit Tee Fitting, 1/4 in Tube Size, PVDF, Black

  • Mfr # FB4TU4-HBLK

  • Zoro # G4632473


product price: $6.49
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x Tube
Tube Size
1/4 in
Max. Pressure
300 psi @ 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB4TU4-HBLK
Zoro #
G4632473
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Overall Length
1 5/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Tee
Fitting Connection Type
Tube x Tube
Max. Pressure
300 psi @ 275 Degrees F
Color
Black
Compliance
FDA, NSF/ANSI 51
Application
Chemicals, Air, Dyes, Soft Drinks, Wine
System of Measurement
Imperial
Gasket Material
FKM
Standards
FDA Approved, NSF/ANSI 51
Special Features
Field Attachable and Quickly Connect to Tubing, Push Button Release
Temp. Range
0 Degrees to 275 Degrees F
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
300 psi
Fitting Material
PVDF
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side C Connection Type
Push-to-Connect
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, PVDF, Vinyl
Maximum Operating Temperature
275 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Release Type
Button
Fitting Shape
Tee
Operating Temperature - Maximum
275 Degrees F
Fitting Features
Rigid
Operating Pressure - Maximum
250 psi
Connector Type
Coupling
Fitting Side 3 Connection Type
Push-to-Connect
For Media Type
Beverages, Chemicals, Compressed Air, Dyes
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Tube

Description

Push-Fit Tee Fitting, Application Chemicals, Air, Dyes, Soft Drinks, Wine, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material PVDF

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.