Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Union Fitting, 3/8 in Tube Size, PVDF, Black

  • Mfr # FB6UC4-HBLK

  • Zoro # G4636770


product price: $5.99
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Tube x Tube
Tube Size
3/8 in
Max. Pressure
300 psi @ 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB6UC4-HBLK
Zoro #
G4636770
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Overall Length
1 11/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Union Fitting
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Tube x Tube
Max. Pressure
300 psi @ 275 Degrees F
Compliance
FDA, NSF/ANSI 51
Gasket Material
FKM
Standards
FDA Approved, NSF/ANSI 51
Temp. Range
0 Degrees to 275 Degrees F
System of Measurement
Imperial
Special Features
Field Attachable and Quickly Connect to Tubing, Push Button Release
Application
Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine
Color
Black
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Ring Material
FKM
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant, Mechanical-Resistant
Maximum Operating Pressure
300 psi
Fitting Material
PVDF
Maximum Operating Temperature
275 Degrees F
Vacuum Rating
28 inHg
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, PVDF, Vinyl
Fitting Shape
Union
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Beverages, Potable Water
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
275 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Series
Legris

Description

Push-Fit Union Fitting, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PVDF, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 11/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.