Push-Fit Wye Fitting, 3/8 in Tube Size, PVDF, Black

  • Mfr # FB6WY6-HBLK

  • Zoro # G4635440


product price:  $15.75
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Wye
Fitting Connection Type
Tube x Tube
Tube Size
3/8 in
Max. Pressure
300 psi @ 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB6WY6-HBLK
Zoro #
G4635440
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Overall Length
1 1/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Wye Fitting
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Wye
Fitting Connection Type
Tube x Tube
Max. Pressure
300 psi @ 275 Degrees F
Standards
FDA Approved, NSF/ANSI 51
Temp. Range
0 Degrees to 275 Degrees F
Compliance
FDA, NSF/ANSI 51
Color
Black
System of Measurement
Imperial
Special Features
Field Attachable and Quickly Connect to Tubing, Push Button Release
Application
Air, Dyes, Potable Water, Soft Drinks, Wine
Gasket Material
FKM
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
PVDF
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Temperature
275 Degrees F
Maximum Operating Pressure
300 psi @ 275 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Wye
Fitting Side 2 Connection Type
Tube
Operating Pressure - Maximum
250 psi
Fitting Side 3 Connection Type
Push-to-Connect
For Media Type
Air, Beverages, Dyes, Potable Water
Fitting Features
Rigid
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
3 Degrees F
Operating Temperature - Maximum
275 Degrees F
Connector Type
Coupling

Description

Push-Fit Wye Fitting, Application Air, Dyes, Potable Water, Soft Drinks, Wine, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material PVDF

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.