Shop TRUFAST
See all product information
Create Account
2 in Thermal-Grip Flat Washer Black Plastic Insulation and Building Wrap Fastener Solution, 250PK
- Mfr # TGF-2000-250
- Zoro # G823331159
product price:
$
44.99
/pk of 250, $0.18/ea
Key Features
Material
Plastic
Outside Diameter
2 in
Color
Black
Application
Interior & Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TGF-2000-250
- Zoro #
- G823331159
- UPC #
- 712216047334
- Country of Origin
- United States
- Item
- Washers
- Material
- Plastic
- Color
- Black
- Application
- Interior & Exterior
Dimensions
- Outside Diameter
- 2 in
Description
TRUFAST THERMAL-GRIP Flat Plastic Washers are designed for secure and durable attachment of house wrap, air barriers, and rigid insulation. Featuring a 2” solid cap design, these washers provide superior holding power while preventing fastener pull-through, ensuring long-lasting performance. Ideal for building wrap and insulation attachment, the washers feature a flat-bottom design for flush mounting and a reinforced center bullseye ring that enhances fastener grip. The flexible perimeter compresses against surfaces, reducing tearing and improving overall sealing performance. Built with Carbon Black UV stabilizers, these washers resist degradation in outdoor applications. They work with a variety of fastening methods and are suitable for walls, ceilings, and other insulation applications. Key Benefits: * Secure House Wrap Attachment - Recommended by air barrier manufacturers. * Superior Holding Power - 2” solid cap design prevents pull-through. * Flush Mounting - Flat bottom ensures a tight, secure fit. * Reduces Tearing - Flexible perimeter compresses against surfaces. * UV-Stabilized Durability - Carbon Black UV stabilizers for outdoor use. * Versatile Applications - Ideal for building wrap, rigid insulation, and mineral wool. * Tested for Air Barrier Performance - Ensures system integrity and energy efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.