Shop TRUFLATE
See all product information
Create Account
Qk-CnntCplg, 1/4", Sckt, Brass, NBR, PK10
- Mfr # 13512
- Zoro # G614803049
product price:
$
33.79
/pk of 10, $3.38/ea
Key Features
Interchange Type
Universal
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13512
- Zoro #
- G614803049
- UPC #
- 028893135128
- Country of Origin
- China
- Item
- Quick Connect Air Coupling
- Interchange Type
- Universal
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Max. Flow Rate
- 1,132.67 lpm
- Coupling Locking Type
- Push-to-Connect
- Seal Material
- Nitrile
- Includes Valve
- No
- Color
- Brass
- Temp. Range
- -40 Degrees to 240 Degrees F
- Barbed
- No
- For Hose I.D.
- 1/4 in
- Max. Working Pressure @ 70 F
- 300 psi
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Wire Color
- Brass
- Traction Material
- Brass
Dimensions
- Hose Fitting Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 1/4 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 7/8 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
The TRUFLATE - 13512 is a quick connect air coupling designed to support tool-free connection and disconnection of compressed air lines and pneumatic tools. Constructed from brass, it features a push-to-connect locking mechanism and a universal interchange type (for use with compatible air line systems). Body size: 1/4 in (nominal). It accommodates hoses with a 1/4 in inner diameter (as specified). It is designed with a socket coupling component and utilizes National Pipe Thread (NPT) connection type with a thread size of 1/4"-18.
Key Features:
- Material: Brass construction
- Body Size: 1/4 in
- Hose Fitting Size: 1/4 in
- Hose Fitting Gender: Male
- Connection Type: NPT with 1/4"-18 thread size
- Coupling Component: Socket
- Coupling Locking Type: Push-to-Connect
- Interchange Type: Universal
- Maximum flow rate: 1,132.67 L/min (under the specified conditions)
- Maximum working pressure: 300 psi at 70°F (rated)
- Maximum Outside Diameter: 7/8 in
- Overall Length: 1/4 in
- Seal Material: Nitrile
- Temperature Range: -40°F to 240°F
- Does not include a valve
- Not barbed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.