Qk-CnntCplg, 1/4", Sckt, Brass, NBR, PK10
- Mfr # 13514
- Zoro # G914803046
Key Features
Specifications
Details
- MFR #
- 13514
- Zoro #
- G914803046
- UPC #
- 028893135142
- Country of Origin
- China
- Item
- Quick Connect Air Coupling
- Interchange Type
- Tru-Flate Automotive
- Material
- Brass
- Coupling Component
- Socket
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Max. Flow Rate
- 1,132.67 lpm
- Coupling Locking Type
- Push-to-Connect
- Seal Material
- Nitrile
- Includes Valve
- No
- Color
- Brass
- Temp. Range
- -40 Degrees to 240 Degrees F
- Barbed
- No
- For Hose I.D.
- 1/4 in
- Max. Working Pressure @ 70 F
- 300 psi
- Connection Thread Type
- NPT
- Shell Material
- Brass
- Wire Color
- Brass
- Traction Material
- Brass
Dimensions
- Hose Fitting Size
- 1/4 in
- Thread Size
- 1/4"-18
- Overall Length
- 1/4 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 7/8 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
The TRUFLATE - 13514 is a 1/4-inch quick connect air coupling that uses a push-to-connect locking mechanism for tool-free connection and disconnection of compressed air lines and pneumatic tools. It is compatible with hoses having a 1/4-inch inner diameter. Made of brass with nitrile seals, this coupling is compatible with hoses and fittings that meet the Tru-Flate-Automotive interchange standard. It is provided without a valve and has a maximum working pressure of 300 psi at 70°F, rated for a maximum flow rate of 1,132.67 liters per minute. The fitting has a female 1/4”-18 NPT thread connection and a socket coupling component.
Key Features:
- Body size: 1/4 in
- Connection type: Female NPT thread, 1/4"-18
- Coupling locking type: Push-to-Connect
- Material: Brass with nitrile seal
- Hose fitting size and hose inner diameter: 1/4 in
- Coupling component: Socket
- Max. flow rate: 1,132.67 lpm
- Max. working pressure @ 70°F: 300 psi
- Max. outside diameter: 7/8 in
- Overall length: 1/4 in
- Interchange type: Tru-Flate-Automotive
- Hose fitting gender: Female
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.