Zoro Homepage

10-80 VDC Bezel 3HL Sct w/hardware

  • Mfr # 731-0046

  • Zoro # G310080331


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours
Number of Digits
7
Operating Voltage
10 to 80VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731-0046
Zoro #
G310080331
UPC #
5060144883186
Country of Origin
India

Dimensions

Bezel Face Size
2.93 in dia.
Width
2.93 in
Depth
1.6 in
Overall Depth
1 5/8 in
Overall Diameter
2 7/8 in
Bezel Face Diameter
2 7/8 in
Cutout Diameter
2 in

Details

Item
Electromechanical Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours
Number of Digits
7
Operating Voltage
10 to 80VDC
Time Range
0 to 99999.99
Bezel Face Shape
Round
Bezel Face Type
Panel Mount
Temp. Range
-22 Degrees to 180 Degrees F
Input Type
10 to 28 VDC
Terminal Type
Screw
Elapsed Time To
99,999.99
Mounting Method
Screw
Fits Panel Cut Out
1.99 in dia.
Ambient Temp. Range
-22 Degrees to 180 Degrees F
Standards
CE, CUL, RoHS, UL
Counter Display Type
Analog
Input Voltage - Maximum
80 V DC
Input Voltage - Minimum
10 V DC
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
180 Degrees F
Mount Securing Method
Screw
Mounting Style
Panel
Display Span - Maximum
99,999.99

Description

Electromechanical Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 2.93 in dia., Bezel Face Shape Round, Bezel Face Type Panel Mount, Elapsed Time To 99,999.99, Operating Voltage 10 to 80VDC, Number of Digits 7, Display Units Hours, Depth 1.6 in, Width 2.93 in, Ambient Temp. Range -22 Degrees to 180 Degrees F, Input Type 10 to 28 VDC, Reset Type No Reset, Temp. Range -22 Degrees to 180 Degrees F, Mounting Method Screw, Terminal Type Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.