Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

115VDC, FRT MNT, SET at 000000, NON-RESET

  • Mfr # R7-4916A

  • Zoro # G110080340


product price: $38.49
/ea

Key Features

Mounting
Panel
Reset Type
No Reset
Number of Digits
6
Input Voltage
110VDC
Max. Counts per Second
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R7-4916A
Zoro #
G110080340
UPC #
5060144882943
Country of Origin
India

Dimensions

Width
1.41 in
Height
1.038 in
Depth
2.6 in
Overall Depth
2 5/8 in
Overall Height
1 in
Overall Width
1 3/8 in
Cutout Height
1 in
Cutout Width
1 1/2 in

Details

Item
Electromechanical Counter
Mounting
Panel
Reset Type
No Reset
Number of Digits
6
Input Voltage
110VDC
Max. Counts per Second
10
Standards
CE, CUL, REACH, RoHS, UKCA, UL, WEEE
Input Voltage - Minimum
90 V DC
Input Voltage - Maximum
110 V DC
Counts per Second - Maximum
10
Counter Display Type
Analog
Mounting Style
Front Panel
Background Color
Black
Digit Color
White

Description

Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.038 in, Depth 2.6 in, Width 1.41 in, Input Voltage 110VDC, Reset Type No Reset, Standards CE, CUL, REACH, RoHS, UKCA, UL, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.