
2600-132FA OR 2620 COUNTER ONLY Rotary Counter
Mfr # 3602-021613-619A
Zoro # G811385485
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Reset Type
Manual
Number of Digits
6
Height
2 in
Standards
IP40
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3602-021613-619A
Zoro #
G811385485
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
2 in
Width
4.37 in
Length
2.6 in
Character Height
0.25 in
Diameter
0.28 in
Details
Reset Type
Manual
Number of Digits
6
Standards
IP40
Color
Gray
Accuracy
+/- 1%
Display Type
Analog
Description
Rotary length measuring counter, feet and inches, for use with 2600-132FA or 2620-132FA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.