Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3602 99999-7/8 YDS 4:1 TG Rotary Counter

  • Mfr # 3602-174TG

  • Zoro # G911385514


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Reset Type
Manual
Number of Digits
6
Color
Gray
Width
4.37 in
Standards
IP40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602-174TG
Zoro #
G911385514
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
4.37 in
Diameter
0.28 in
Character Height
0.25 in
Height
2 in
Length
2.6 in

Details

Reset Type
Manual
Number of Digits
6
Color
Gray
Standards
IP40
Accuracy
+/- 1%
Display Type
Analog

Description

Rotary length measuring counter, yards and 1/8ths, 4:1 gear ratio, top going count direction, also used with 2300/2400/2700 series assemblies

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.