
3602 999999 M 2:1 TG Rotary Counter
Mfr # 3602-062TG
Zoro # G211385740
product price: $331.73
/ea
Free Shipping & Returns
Key Features
Reset Type
Manual
Number of Digits
6
Height
2 in
Length
2.6 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3602-062TG
Zoro #
G211385740
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
2 in
Length
2.6 in
Diameter
0.28 in
Character Height
0.25 in
Width
4.37 in
Details
Reset Type
Manual
Number of Digits
6
Color
Gray
Standards
IP40
Display Type
Analog
Accuracy
+/- 1%
Description
Rotary length measuring counter, meters, 2:1 gear ratio, top going count direction, also used with 2300/2400/2700 series assemblies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.