Zoro Homepage

AC/DC Ctr, 2-Hole 1/4" Spd Mr.

  • Mfr # 3400-0010

  • Zoro # G010516697


product price: $41.19
/ea

Key Features

Mounting
2-Hole
Reset Type
Remote Signal
Display
LCD
Number of Digits
8
Connector Type
Spade Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400-0010
Zoro #
G010516697
UPC #
5060144885111
Country of Origin
Malaysia

Dimensions

Character Height
0.28 in Black on Light Background
Height
27.9 mm
Depth
0.78 in

Details

Item
Counter
Mounting
2-Hole
Reset Type
Remote Signal
Display
LCD
Number of Digits
8
Connector Type
Spade Terminal
Fits
1.476 in x 0.965 in Panel Cutout
Standards
CE Approved, cUL, UL
Power Required
Self-Powered (10 yr. Lithium Battery)
IP Rating
IP66
Accuracy
100%
NEMA Rating
12, 4, 4X
Input Signal
20VAC (VIH)/10VDC (Minimum), 3VAC (VIL)/3VDC (Maximum)
Includes
(4) Machine Screws; Clip; Nuts and Washers
Preset
Yes
Special Features
They are Totally Sealed with the Optional Gasket and have a High-Visibility Polarized Lens
Max. Counts per Second
40
Digit Color
Black
Display Features
High Contrast
Counter Display Type
LCD
Counts per Second - Maximum
40
Mounting Style
Panel

Description

Counter, Number of Digits 8, LCD Display, Character Height 0.28 in Black on Light Background, Max. Counts per Second 40, Input Signal 20VAC (VIH)/10VDC (Minimum), 3VAC (VIL)/3VDC (Maximum), Output Rating Not Applicable, Mounting 2-Hole, Diameter Not Applicable, Height 27.9 mm, Depth 0.78 in, Preset Yes, Power Required Self-Powered (10 yr. Lithium Battery), Reset Type Remote Signal, Connector Type Spade Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.