Zoro Homepage

Amperage Panel Meter, AC Current

  • Mfr # APM-CT-ANO

  • Zoro # G410081023


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
AC Current
Input Range
0 to 10,000 A (via CT), 0 to 5 A (Direct)
Accuracy
0.5%
Display
Negative Digit LCD
Display Digits
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APM-CT-ANO
Zoro #
G410081023
UPC #
5060144888570
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Overall Depth
2.09 in
Digit Height - Maximum
0.47 in
Digit Height - Minimum
0.23 in
Overall Width
2.83 in
Cutout Height
2 11/16 in
Overall Height
2.83 in
Cutout Width
2 11/16 in

Details

Item
Current Meter
Type
AC Current
Input Range
0 to 10,000 A (via CT), 0 to 5 A (Direct)
Accuracy
0.5%
Display
Negative Digit LCD
Display Digits
4
Interface
RS-485
Series
APM
Fits
2.68 in x 2.68 in Cut Out
NEMA Rating
4; 12
Style
APM
Standards
CE, CUL, RoHS, UKCA, UL, UL50
DC Voltage Input - Maximum
24 V DC
Terminal Connection Type
Internal Removable Terminal Blocks
Number of Display Digits
4
AC Voltage Input - Maximum
24 V AC
Display Span - Maximum
9,999
Digital Display Screen Type
LCD
Current Display - Minimum
0 A
Display Span - Minimum
9
Digital Display Screen Color
Green, Red, White
Parameters Measured
AC Voltage, DC Voltage
DC Voltage Input - Minimum
12 V DC
NEMA Enclosure Rating
12, 4
Display Features
High Contrast
Product Type
Current Meter
AC Voltage Input - Minimum
12 V AC

Description

Current Meter, AC Current, Input Range 0 to 10,000 A (via CT), 0 to 5 A (Direct), Accuracy 0.5 Percent, Display Digits 4, Negative Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, RS-485 Interface, 4; 12 NEMA Rating, Style APM, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.