Zoro Homepage

APM Gateway with Ethernet Connection and Standard Cloud

  • Mfr # APM-IOT-GATEWAY

  • Zoro # G615853753


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Compatible With
Entire APM range
Depth
1.1 in
Length
6.3 in
Application
Remote Monitoring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APM-IOT-GATEWAY
Zoro #
G615853753
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
4.5 in
Depth
1.1 in
Length
6.3 in

Details

Compatible With
Entire APM range
Item
APM Gateway
Application
Remote Monitoring
Input
4 APM-Link Inputs
PSU
12 to 24V AC/DC
EMC
ESD: IEC61000-4-2, Level 2, Surge: IEC61000-4-5, Level 3, Fast Transient: IEC61000-4-4, Level 3, Radiated Immunity: IEC61000-4-3, Conducted Immunity: IEC61000-4-6

Description

For use with the entire APM range, the APM Gateway instantly gives you the ability to remotely monitor readings and status of your systems, as well as real-time alerts via email and SMS. The APM Gateway is plug and play out of the box and includes free access to the Trumeter Cloud dashboard. Remote monitoring of up to 4 APMs via Ethernet connection. Plug and play with simple wiring and configuration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.