Zoro Homepage

Counter

  • Mfr # 3602-041TG

  • Zoro # G306125039


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Mounting
Screws
Reset Type
Lever
Display
Analog
Number of Digits
6
NEMA Rating
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602-041TG
Zoro #
G306125039
UPC #
5060144883216
Country of Origin
Malaysia

Dimensions

Height
1.97 in
Manufacturers Warranty Length
3 yr
Depth
2.56 in
Character Height
0.25 in
Diameter
Not Available
Width
4.4 in
Overall Height
2 in
Overall Width
6 5/8 in
Digit Height - Maximum
0.25 in
Overall Depth
2 5/8 in

Details

Item
Counter
Mounting
Screws
Reset Type
Lever
Display
Analog
Number of Digits
6
NEMA Rating
Not Available
Accuracy
+/-1%
Prescaling Range
Not Available
Interface
None
Fits
Not Available
Min. On/Off Pulse
Not Available
Max. Counts per Second
50
Connector Type
Not Available
Standards
REACH, RoHS, WEEE
Preset
No
Input Signal
Rotary
Loop Supply Voltage
Not Available
Output
Not Available
Scaler
No
IP Rating
IP40
Special Features
Customer Configurable Reset, Front Viewing, Reset by Lever, Reset to Zero
Includes
Lever Reset
Features
Reset can be Mounted on the Left or Right Hand Side
Power Type
Mechanical
Digits
6 Digits
Rotation
LH Top-Coming, LH Top-Going, RH Top-Coming, RH Top-Going
Reset Option
Lever Reset
Certifications
CE, IP40
Input
Rotary
Counter Type
Totalizing Counter
Background Color
Black
Mounting Style
Surface
Counts per Second - Maximum
50
Digit Color
Black/White
Counter Display Type
Analog

Description

Counter, Number of Digits 6, Analog Display, Character Height 0.25 in, Max. Counts per Second 50, Input Signal Rotary, Output Rating Not Applicable, Output Not Available, Mounting Screws, Diameter Not Available, Height 1.97 in, Depth 2.56 in, Width 4.4 in, Scaler No, Preset No, Power Required Not Applicable, Min. On/Off Pulse Not Available, Prescaling Range Not Available, Reset Type Lever, Interface None, Connector Type Not Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.