Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter, 6 Digit, Base Mount, 115VAC

  • Mfr # 2-1006

  • Zoro # G1309463


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Mounting
Base
Reset Type
Knob
Display
0.19 in White Numbers on Black Background
Number of Digits
6
Input Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1006
Zoro #
G1309463
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
2.51 in
Width
3.68 in
Height
1.74 in
Overall Width
3 5/8 in
Overall Height
1 3/4 in
Overall Depth
2 1/2 in

Details

Item
Electromechanical Counter
Mounting
Base
Reset Type
Knob
Display
0.19 in White Numbers on Black Background
Number of Digits
6
Input Voltage
115V AC
Min. On/Off Pulse
30 / 30 msec
Max. Counts per Second
16.6
Input Signal
115V AC
Standards
CE, REACH, RoHS, UKCA, WEEE
Reset Option
Key Reset, Knob Reset, Wheel Reset
Input
115V AC
Power Type
Electro-Mechanical
Counter Type
Totalizing Counter
Certifications
CE
Digits
6 Digits
Input Voltage - Minimum
90 V AC
Mounting Style
Base
Digit Color
White
Counts per Second - Maximum
16
Counter Display Type
Analog
Input Voltage - Maximum
115 V AC
Background Color
Black

Description

Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 16.6, Height 1.74 in, Depth 2.51 in, Width 3.68 in, Display 0.19 in White Numbers on Black Background, Input Signal 115V AC, Input Voltage 115V AC, Min. On/Off Pulse 30 / 30 msec, Reset Type Knob, Standards CE, REACH, RoHS, UKCA, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.