Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter, Rectangular Panel with Clip, Remote Signal, LCD

  • Mfr # 7111

  • Zoro # G606125043


product price: $50.55
/ea

Key Features

Mounting
Rectangular Panel with Clip
Reset Type
Remote Signal
Display
LCD
Number of Digits
8
Prescaling Range
0 to 99,999,999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7111
Zoro #
G606125043
UPC #
-
Country of Origin
Malaysia

Dimensions

Character Height
9mm
Manufacturers Warranty Length
3 yr
Depth
2.1 in
Height
0.95 in
Width
1.89 in
Diameter
Not Available
Overall Height
1 in
Overall Width
2 in
Cutout DIN Size
1/8
Digit Height - Maximum
0.3 in
Overall Depth
2 1/8 in

Details

Item
Counter
Mounting
Rectangular Panel with Clip
Reset Type
Remote Signal
Display
LCD
Number of Digits
8
Prescaling Range
0 to 99,999,999
Input Voltage
10 to 110V DC; 10 to 240V AC
Input Signal
Dry Contact/Switch
Scaler
No
Connector Type
Screw Terminals
IP Rating
IP65
Fits
1/32nd DIN
Special Features
CMOS Circuitry; Backlight (Externally Powered)
Interface
None
Max. Counts per Second
10 kHz
Preset
No
Loop Supply Voltage
Not Available
Power Required
5V DC
Min. On/Off Pulse
50 uS
Standards
CE Approved, cUL, UKCA, UL
Output
Not Available
Accuracy
+/-1%
NEMA Rating
12, 4
Includes
Decimal Point Selection
Features
Self-Powered Counter with Bi-Directional Counting and Screw Terminals to Ensure Fast Wiring
Housings
1/32nd DIN
Certifications
CE, cUL, IP65, NEMA 4 & 12, UKCA, UL
Counter Type
Totalizing Counter
Digits
8 Digits
Power Type
Battery Powered
Input
10 - 110V DC, 10 - 240V AC, Dry Contact Switch
Reset Option
Manual Reset, Remote Reset
NEMA Enclosure Rating
12, 4
Power Source
Battery
Display Features
High Contrast
Count Speed - Maximum
10 kHz
Terminal Connection Type
Screw
Mounting Style
Panel
Counter Display Type
LCD
Digit Color
Black
Counts per Second - Maximum
10,000

Description

Counter, Number of Digits 8, LCD Display, Character Height 9mm, Max. Counts per Second 10 kHz, Input Signal Dry Contact/Switch, Output Rating Not Applicable, Output Not Available, Mounting Rectangular Panel with Clip, Diameter Not Available, Height 0.95 in, Depth 2.1 in, Width 1.89 in, Scaler No, Preset No, Power Required 5V DC, Min. On/Off Pulse 50 uS, Prescaling Range 0 to 99,999,999, Reset Type Remote Signal, Interface None, Connector Type Screw Terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.