Counter
- Mfr # 7400AS
- Zoro # G024146644
product price:Â
$
36.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Count Speed - Maximum
10 kHz
Counts per Second - Maximum
10,000
Overall Width
47 mm
Counter Display Type
LCD
Product Type
Totalizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7400AS
- Zoro #
- G024146644
- UPC #
- 5060144887085
- Country of Origin
- Malaysia
- Item
- Counter
- Count Speed - Maximum
- 10 kHz
- Counts per Second - Maximum
- 10,000
- Counter Display Type
- LCD
- Product Type
- Totalizer
- Reset Type
- Remote Signal
- IP Rating
- Not Rated
- Digit Color
- Black
- Terminal Connection Type
- Plug-In
- NEMA Enclosure Rating
- Not Rated
- Standards
- CE, cUL, UL
- Operating Temperature - Maximum
- 60 Degrees C
- Number of Digits
- 8
- Display Features
- High Contrast
- Operating Temperature - Minimum
- -10 Degrees C
- Features
- The 7400 Series is a Bi-Directional Totalizing Counter for PCB Mounting, Uses the Latest CMOS Circuitry to Achieve an Expected Battery Life of 10 Years and has a Low Speed Contact Closure Input with Integral De-Bounce Circuitry
Dimensions
- Overall Width
- 47 mm
- Digit Height
- 0.32 in
- Overall Depth
- 13 1/2 mm
- Overall Height
- 21 mm
Description
Counter, Number of Digits 8, Output Rating Not Applicable, Reset Type Remote Signal, Standards CE, cUL, UL, IP Rating Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.