Zoro Homepage

Counter

  • Mfr # D2-4904

  • Zoro # G0658729


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Mounting
Base
Reset Type
Push Button
Display
0.16" White Figures on Black Background
Number of Digits
4
Standards
CE, REACH, RoHS, UKCA, UL, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2-4904
Zoro #
G0658729
UPC #
-
Country of Origin
India

Dimensions

Width
3.1 in
Depth
2.83 in
Height
1.14 in
Overall Width
2 1/2 in
Overall Height
1 in
Overall Depth
2 7/8 in

Details

Item
Electromechanical Counter
Mounting
Base
Reset Type
Push Button
Display
0.16" White Figures on Black Background
Number of Digits
4
Standards
CE, REACH, RoHS, UKCA, UL, WEEE
Input Signal
115VAC
Max. Counts per Second
10
Min. On/Off Pulse
50 / 50 msec
Input Voltage
115VAC
Supply Voltage
115V AC, 12V DC, 24V DC
Digits
4 Digits, 6 Digits
Input
115V AC, 12V DC, 24V DC
Certifications
CE, UL
Power Type
Electro-Mechanical
Housings
Bail Mount, Base Mount, Panel Mount
Counter Type
Totalizing Counter
Reset Option
Button Reset
Counter Display Type
Analog
Digit Color
White
Input Voltage - Maximum
115 V AC
Counts per Second - Maximum
10
Mounting Style
Base
Background Color
Black
Input Voltage - Minimum
90 V AC

Description

Electromechanical Counter, Number of Digits 4, Mounting Base, Max. Counts per Second 10, Height 1.14 in, Depth 2.83 in, Width 3.1 in, Display 0.16 In. White Figures on Black Background, Input Signal 115VAC, Input Voltage 115VAC, Min. On/Off Pulse 50 / 50 msec, Reset Type Push Button, Standards CE, REACH, RoHS, UKCA, UL, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.