Counter
- Mfr # KE610AF10DC24
- Zoro # G424146589
product price:Â
$
35.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Depth
2 1/4 in
Overall Width
1 3/8 in
NEMA Enclosure Rating
Not Rated
Background Color
Black
Counts per Second - Maximum
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE610AF10DC24
- Zoro #
- G424146589
- UPC #
- 5061089360367
- Country of Origin
- Brazil
- Item
- Counter
- NEMA Enclosure Rating
- Not Rated
- Background Color
- Black
- Counts per Second - Maximum
- 10
- Product Type
- Electromechanical Counter
- DC Input Voltage - Minimum
- 22 V DC
- IP Rating
- Not Rated
- Number of Digits
- 6
- Operating Temperature - Minimum
- 23 Degrees F
- Digit Color
- White
- Reset Type
- No Reset
- Operating Temperature - Maximum
- 104 Degrees F
- Counter Display Type
- Analog
- Mounting Style
- Front Panel
- Standards
- CE, cUL, UL
- Terminal Connection Type
- Wire Leads
- Housing Material
- Plastic
- DC Input Voltage - Maximum
- 24 V DC
Dimensions
- Overall Depth
- 2 1/4 in
- Overall Width
- 1 3/8 in
- Digit Height - Maximum
- 0.16 in
- Overall Height
- 1 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CE, cUL, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.