Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # KE610AFB10DC24
- Zoro # G724146586
product price:Â
$
36.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Reset Type
No Reset
DC Input Voltage - Minimum
22 V DC
NEMA Enclosure Rating
Not Rated
Product Type
Electromechanical Counter
Terminal Connection Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE610AFB10DC24
- Zoro #
- G724146586
- UPC #
- 5061089360404
- Country of Origin
- Brazil
- Item
- Counter
- Reset Type
- No Reset
- DC Input Voltage - Minimum
- 22 V DC
- NEMA Enclosure Rating
- Not Rated
- Product Type
- Electromechanical Counter
- Terminal Connection Type
- Wire Leads
- Mounting Style
- Base, Front Panel
- Digit Color
- White
- Counts per Second - Maximum
- 10
- DC Input Voltage - Maximum
- 24 V DC
- Operating Temperature - Minimum
- 23 Degrees F
- Housing Material
- Plastic
- Number of Digits
- 6
- Background Color
- Black
- Standards
- CE, cUL, UL
- IP Rating
- Not Rated
- Counter Display Type
- Analog
- Operating Temperature - Maximum
- 104 Degrees F
Dimensions
- Overall Depth
- 2 3/8 in
- Digit Height - Maximum
- 0.16 in
- Overall Height
- 2 1/4 in
- Overall Width
- 1 1/2 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CE, cUL, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.