Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # KE610FL10AC220
- Zoro # G224146802
product price:Â
$
39.35
/ea
Key Features
Overall Depth
2 1/4 in
Reset Type
No Reset
Background Color
Black
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE610FL10AC220
- Zoro #
- G224146802
- UPC #
- 5061089360855
- Country of Origin
- Brazil
- Item
- Counter
- Reset Type
- No Reset
- Background Color
- Black
- Operating Temperature - Minimum
- 23 Degrees F
- Operating Temperature - Maximum
- 104 Degrees F
- Counts per Second - Maximum
- 10
- NEMA Enclosure Rating
- Not Rated
- Standards
- CE, cUL, UL
- Digit Color
- White
- AC Input Voltage - Minimum
- 220 V AC
- Terminal Connection Type
- Wire Leads
- Number of Digits
- 6
- AC Input Voltage - Maximum
- 240 V AC
- Counter Display Type
- Analog
- Housing Material
- Plastic
- IP Rating
- Not Rated
- Product Type
- Electromechanical Counter
Dimensions
- Overall Depth
- 2 1/4 in
- Overall Width
- 1 1/2 in
- Digit Height - Maximum
- 0.16 in
- Overall Height
- 1 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CE, cUL, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.